
Butterfly Valve, 12, 3 Way, 8250 Cv, w/
Mfr # F7300L+PRXUP-MFT-T
Zoro # G415262571
product price: $10,307.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Tube Size
12 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F7300L+PRXUP-MFT-T
Zoro #
G415262571
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
12 in
Details
Connection
Flanged
Body Material
Iron
Description
Butterfly Valve,12,3 Way,8250 Cv,w/ Non-Spring,24 -240V,MFT,SW,NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.