Butterfly Valve 2.5in 2 Way 143 Cv W/

  • Mfr # F665-300SHP+GMCX24-3-T-X1 N4

  • Zoro # G815246935


product price:  $4,172.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Connection
Flanged
Tube Size
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F665-300SHP+GMCX24-3-T-X1 N4
Zoro #
G815246935
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2.5 in

Details

Voltage
24V AC/DC
Connection
Flanged

Description

Butterfly Valve 2.5in 2 Way 143 Cv W/ Non-Spring 24V Floating NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.