
Butterfly Valve 2.5in 2 Way 196 Cv w/
Mfr # F665HD+AFRXUP-S N4
Zoro # G715246981
product price: $1,528.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2.5 in
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F665HD+AFRXUP-S N4
Zoro #
G715246981
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2.5 in
Details
Body Material
Iron
Connection
Flanged
Description
Butterfly Valve 2.5in 2 Way 196 Cv w/ Spring Return 24-240V On/Off SW NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.