
Butterfly Valve 2.5in 2 Way 196 Cv w/
Mfr # F665HD+ARX24-3
Zoro # G315246947
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
2.5 in
Voltage
24V AC/DC
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F665HD+ARX24-3
Zoro #
G315246947
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2.5 in
Details
Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged
Description
Butterfly Valve 2.5in 2 Way 196 Cv w/ Non-Spring 24V Floating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.