
Butterfly Valve 2in 2 Way 115 Cv w/
Mfr # F650HD+ARX24-MFT
Zoro # G915246927
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Tube Size
2 in
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F650HD+ARX24-MFT
Zoro #
G915246927
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Description
Butterfly Valve 2in 2 Way 115 Cv w/ Non-Spring 24V MFT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.