Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 5 , 2 Way, 1200 Cv, w/

  • Mfr # F6125VIC+PRXUP-MFT-T

  • Zoro # G015262377


product price: $4,845.99
/ea
Free Shipping & Returns

Key Features

Connection
Grooved
Body Material
Iron
Tube Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6125VIC+PRXUP-MFT-T
Zoro #
G015262377
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
5 in

Details

Connection
Grooved
Body Material
Iron

Description

Butterfly Valve,5 ,2 Way,1200 Cv,w/ Non-Spring,24 -240V,MFT,SW,NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.