
Butterfly Valve 5in 2 Way 1022 Cv w/
Mfr # F6125HD+DKRX24-3-T
Zoro # G315262688
product price:Â $1,866.99
/ea
Free Shipping & Returns
Key Features
Tube Size
5 in
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F6125HD+DKRX24-3-T
Zoro #
G315262688
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Description
Butterfly Valve 5in 2 Way 1022 Cv w/ Electronic Fail-Safe 24V On/Off NEMA 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.