
Butterfly Valve, 6 , 2 Way, 1800 Cv, w/
Mfr # F6150VIC+PRBUP-3-T
Zoro # G515262556
product price: $3,797.99
/ea
Free Shipping & Returns
Key Features
Connection
Grooved
Tube Size
6 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6150VIC+PRBUP-3-T
Zoro #
G515262556
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
6 in
Details
Connection
Grooved
Body Material
Iron
Description
Butterfly Valve,6 ,2 Way,1800 Cv,w/ Non-Spring,24 -240V,On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.