
Butterfly Valve 6in 2 Way 1579 Cv w/
Mfr # F6150HD+PRXUP-MFT-T
Zoro # G515262648
product price: $3,502.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Tube Size
6 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6150HD+PRXUP-MFT-T
Zoro #
G515262648
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
6 in
Details
Connection
Flanged
Body Material
Iron
Description
Butterfly Valve 6in 2 Way 1579 Cv w/ Non-Spring 120V MFT SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.