
Butterfly Valve Assembly
Mfr # F6450HD+SY8-110
Zoro # G915262231
product price: $12,172.99
/ea
Free Shipping & Returns
Key Features
Voltage
110/120V AC
Tube Size
18 in
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6450HD+SY8-110
Zoro #
G915262231
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
18 in
Details
Voltage
110/120V AC
Body Material
Iron
Connection
Flanged
Description
Butterfly Valve Assembly Non-Spring 120V On/Off SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.