
Butterfly Valve Assembly
Mfr # F6450HD+SY8-120MFT
Zoro # G315262251
product price: $12,183.99
/ea
Free Shipping & Returns
Key Features
Tube Size
18 in
Voltage
120V AC
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6450HD+SY8-120MFT
Zoro #
G315262251
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
18 in
Details
Voltage
120V AC
Connection
Flanged
Body Material
Iron
Description
Butterfly Valve Assembly Non-Spring 120V MFT SW NEMA 4XH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.