Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly VLV W/ACT

  • Mfr # F650HD+AFRXUP

  • Zoro # G715772084


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24 to 125 V DC, 24 to 240V AC
Liner Material
EPDM
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F650HD+AFRXUP
Zoro #
G715772084
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
2 in
Lug Diameter
5/8"-11

Details

Item
Actuated Butterfly Valves
Body Material
Ductile Iron
Voltage
24 to 125 V DC, 24 to 240V AC
Liner Material
EPDM
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Seal Material
EPDM
Disc Material
304 Stainless Steel
Manufacturer Warranty
5 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
115
Valve Series
F650HD
Stem Material
416 Stainless Steel
Connection Type
Lug
ANSI Flange Class
Class 125
Maximum Pressure - Operating
232 psi
Operating Temperature - Minimum
-22 Degrees F
For Media
Chilled/Hot Water upto 60% Glycol
Operating Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
2
Actuator Ambient Temperature - Minimum
-22 Degrees F
Actuator Motor Type
Reversing
Actuator Ambient Temperature - Maximum
122 Degrees F
Actuator Series
AFRXUP
Actuator Electrical Entry
1/2 in NPT Conduit
IP Rating
IP54
Actuator Features
On/Off, Plenum Rated, Spring Return

Description

Actuated Butterfly Valves, Body Material Ductile Iron, Voltage 24 to 125 V DC, 24 to 240V AC, Standards CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.