Shop BELIMO

Butterfly VLV W/ACT

  • Mfr # F665HD+AFRXUP
  • Zoro # G915772112

product price: 
$
1,043.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24 to 125 V DC, 24 to 240V AC
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Liner Material
EPDM
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F665HD+AFRXUP
Zoro #
G915772112
UPC #
-
Country of Origin
United States
Item
Actuated Butterfly Valves
Body Material
Ductile Iron
Voltage
24 to 125 V DC, 24 to 240V AC
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Liner Material
EPDM
Seal Material
EPDM
Disc Material
304 Stainless Steel
Operating Temperature - Maximum
122 Degrees F
Valve Series
F665HD
Manufacturer Warranty
5 yr
Connection Type
Lug
ANSI Flange Class
Class 125
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
232 psi
Coefficient of Volume (Cv)
196
For Media
Chilled/Hot Water upto 60% Glycol
Operating Temperature - Minimum
-22 Degrees F
Stem Material
416 Stainless Steel
Actuator Motor Type
Reversing
IP Rating
IP54
Actuator Series
AFRXUP
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Ambient Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
2
Actuator Ambient Temperature - Minimum
-22 Degrees F
Actuator Features
On/Off, Plenum Rated, Spring Return

Dimensions

Lug Diameter
5/8"-11
Nominal Valve Size
2 1/2 in

Description

Actuated Butterfly Valves, Body Material Ductile Iron, Voltage 24 to 125 V DC, 24 to 240V AC, Standards CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.