Butterfly VLV W/ACT
Mfr # F680HD+GMB24-3-X1
Zoro # G215772140
product price: $1,051.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Disc Material
304 Stainless Steel
Liner Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F680HD+GMB24-3-X1
Zoro #
G215772140
UPC #
-
Country of Origin
United States
Dimensions
Nominal Valve Size
3 in
Lug Diameter
5/8"-11
Description
Actuated Butterfly Valves, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.