Zoro Homepage

Butterfly VLV W/ACT

  • Mfr # F680HD+GMB24-MFT-X1

  • Zoro # G215772034


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
304 Stainless Steel
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F680HD+GMB24-MFT-X1
Zoro #
G215772034
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
3 in
Lug Diameter
5/8"-11

Details

Item
Actuated Butterfly Valves
Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
304 Stainless Steel
Standards
CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043
Seal Material
EPDM
Liner Material
EPDM
ANSI Flange Class
Class 125
Valve Series
F680HD
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
122 Degrees F
For Media
Chilled/Hot Water upto 60% Glycol
Operating Temperature - Minimum
-22 Degrees F
Manufacturer Warranty
5 yr
Coefficient of Volume (Cv)
302
Stem Material
416 Stainless Steel
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
232 psi
Connection Type
Lug
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Motor Type
Reversing
Actuator Ambient Temperature - Maximum
122 Degrees F
Actuator Ambient Temperature - Minimum
-22 Degrees F
Actuator Series
GMB24
Actuator Maximum Torque
40 N-m
NEMA Enclosure Rating
2
IP Rating
IP54
Actuator Features
Multi-Functional Technology (MFT), Non-Failsafe, Overload Protection, Plenum Rated

Description

Actuated Butterfly Valves, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CE According to 2014/30/EU and 2014/35/EU, cULus According to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL 2043

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.