Zoro Homepage

CCV 0.75in 6 Way 4.90 4.70 Cv w/

  • Mfr # B320-490-470+LRX24-MFT

  • Zoro # G815391482


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B320-490-470+LRX24-MFT
Zoro #
G815391482
UPC #
-
Country of Origin
Unknown

Description

CCV 0.75in 6 Way 4.90 4.70 Cv w/ DN203/4 6-Way, NPT thread,Cv4.9/4.7_x000D_Actuator 5 Nm / 45 in-lb_x000D_AC/DC 24 V, modulating_x000D_CCV, M4_x000D_Cable1m/3ftPlenum,W/Conn,w/oSL_x000D_P-10001; In2-10V;Out2-10V;150s_x000D_Close-off pressure 50 psi_x000D_assembled, NC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.