Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire & Smoke Actuator 18 in-lb Spring

  • Mfr # FSTF24-S US

  • Zoro # G115247045


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Torque
18 in-lbs
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSTF24-S US
Zoro #
G115247045
UPC #
-
Country of Origin
Unknown

Details

Torque
18 in-lbs
Voltage
24V AC/DC

Description

Fire & Smoke Actuator 18 in-lb Spring Return 24V On/Off 2SPST 1m Cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.