Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve 0.75in 2 Way 5.5 Cv w/

  • Mfr # G220B-J+LVKB24-MFT

  • Zoro # G815252868


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
NPT
Pipe Size - Valves
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G220B-J+LVKB24-MFT
Zoro #
G815252868
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
0.75 in

Details

Connection Type - Valves
NPT

Description

Globe Valve 0.75in 2 Way 5.5 Cv w/ Electronic Fail-Safe 24V MFT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.