Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve 1.5in 3 Way 28 Cv w/

  • Mfr # G340B-N+SVX120-3

  • Zoro # G615252273


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
NPT
Pipe Size - Valves
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G340B-N+SVX120-3
Zoro #
G615252273
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
1.5 in

Details

Connection Type - Valves
NPT

Description

Globe Valve 1.5in 3 Way 28 Cv w/ Non-Spring 120V Floating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.