Zoro Homepage

Non-Spring Return Damper Actuator

  • Mfr # AMB24-SR

  • Zoro # G0282278


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Signal Type
Proportional
Height
7 15/32 in
Timing
95 sec
Spring Return
Non-Spring Return
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB24-SR
Zoro #
G0282278
UPC #
-
Country of Origin
United States

Dimensions

Height
7 15/32 in
Width
3 29/64 in
Depth
2 31/64 in
Overall Width
3 1/2 in
For Shaft Diameter
1 in
Overall Depth
2 1/2 in
Overall Height
7 1/2 in

Details

Signal Type
Proportional
Timing
95 sec
Spring Return
Non-Spring Return
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Includes
Mounting Hardware
Voltage
24V AC/DC
Power Rating
2.5W
Motor Direction
CW or CCW
Stroke Deg.
0 to 95
Torque
180 in-lb
Item
Actuator
Input Voltage
24V AC/DC
Housing Material
Plastic
Contact Form
SPDT
NEMA Rating
2
Product Type
Damper Actuator
Minimum Operating Temperature
-22 Degrees F
Valve Application
Damper
IP Rating
IP54
Electrical Connection Type
Hardwired
Stroke Degree
95 Degrees
Shaft Rotation
CW/CCW
Time to Close
95 sec
Rated Torque
180 in-lb
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Power Consumption
5 VA
Number of Auxiliary Switches
0
For Shaft Shape
Round
Weight
2.5 lb
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.