Zoro Homepage

Spring Return Damper Actuator, 120VAC

  • Mfr # LF120-S

  • Zoro # G0282217


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Width
3 55/64 in
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Mounting Type
Direct Mount
Signal Type
On/Off
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF120-S
Zoro #
G0282217
UPC #
-
Country of Origin
United States

Dimensions

Width
3 55/64 in
Height
7 43/64 in
Depth
3 15/64 in
For Shaft Diameter
1/2 in
For Shaft Height
1/2 in
Overall Width
3 7/8 in
Overall Height
7 5/8 in
Overall Depth
3 1/4 in
For Shaft Width
1/2 in

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 35 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.