Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # AFB24-S

  • Zoro # G0282320


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Shaft Type
1/2 in to 1-3/64 in Round
Depth
3 27/64 in
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Timing
75 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB24-S
Zoro #
G0282320
UPC #
-
Country of Origin
Switzerland

Dimensions

Depth
3 27/64 in
Width
3 5/32 in
Height
9 11/16 in
Overall Depth
3 3/8 in
Overall Height
9 3/4 in
Overall Width
3 1/8 in
For Shaft Diameter
1 in

Details

Spring Return
Spring Return
Shaft Type
1/2 in to 1-3/64 in Round
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Timing
75 sec
Power Rating
5W
Torque
180 in-lb
Voltage
24V AC/DC
Item
Actuator
Switch Type
2 SPDT
Includes
Mounting Hardware
Signal Type
On/Off
Stroke Deg.
0 to 95
Motor Direction
CW or CCW
Input Voltage
24V AC/DC
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Time to Close
75 sec
IP Rating
IP54
Electrical Connection Type
Hardwired
Housing Material Finish
Galvanized
Housing Material
Steel
For Use With Building Automation Systems
Building Automation System Compatible
Power Consumption
7.5 VA
NEMA Rating
2
For Shaft Shape
Round
Rated Torque
180 in-lb
Valve Application
Damper
Shaft Rotation
CW/CCW
Contact Form
SPDT
Product Type
Damper Actuator
Weight
5.6 lb
Number of Auxiliary Switches
2
Stroke Degree
95 Degrees
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.