Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # AFB24-SR

  • Zoro # G0282311


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
1/2 in to 1-3/64 in Round
Power Rating
5.5W
Timing
95 sec
Stroke Deg.
0 to 95
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB24-SR
Zoro #
G0282311
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 27/64 in
Height
9 11/16 in
Width
3 5/32 in
Overall Width
3 1/8 in
Overall Depth
3 3/8 in
Overall Height
9 3/4 in
For Shaft Diameter
1 in

Details

Shaft Type
1/2 in to 1-3/64 in Round
Power Rating
5.5W
Timing
95 sec
Stroke Deg.
0 to 95
Voltage
24V AC/DC
Torque
180 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Includes
Mounting Hardware
Motor Direction
CW or CCW
Item
Actuator
Spring Return
Spring Return
Signal Type
Proportional
Input Voltage
24V AC/DC
Electrical Connection Type
Hardwired
Number of Auxiliary Switches
0
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
-22 Degrees F
NEMA Rating
2
Rated Torque
180 in-lb
Maximum Operating Temperature
122 Degrees F
Valve Application
Damper
Power Consumption
8.5 VA
IP Rating
IP54
Weight
4.1 lb
Shaft Rotation
CW/CCW
Housing Material
Steel
Stroke Degree
95 Degrees
Time to Close
95 sec
For Shaft Shape
Round
Product Type
Damper Actuator
Housing Material Finish
Galvanized
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 95 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.