Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # AFBUP

  • Zoro # G0282305


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Height
9 11/16 in
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Depth
3 27/64 in
Stroke Deg.
0 to 95
Power Rating
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFBUP
Zoro #
G0282305
UPC #
-
Country of Origin
United States

Dimensions

Height
9 11/16 in
Depth
3 27/64 in
Width
3 5/32 in
Overall Width
3 1/8 in
For Shaft Diameter
1 in
Overall Height
9 3/4 in
Overall Depth
3 3/8 in

Details

Ambient Temp. Range
-22 Degrees to 122 Degrees F
Stroke Deg.
0 to 95
Power Rating
7W
Voltage
24-240V AC
Torque
180 in-lb
Includes
Mounting Hardware
Motor Direction
CW or CCW
Shaft Type
1/2 in to 1-3/64 in Round
Spring Return
Spring Return
Item
Actuator
Timing
75 sec
Signal Type
On/Off
Input Voltage
24 to 125V DC, 24 to 240V AC
Time to Close
75 sec
Stroke Degree
95 Degrees
Valve Application
Damper
Housing Material
Steel
Housing Material Finish
Galvanized
Power Consumption
18 VA
Number of Auxiliary Switches
0
Contact Form
SPDT
Minimum Operating Temperature
-22 Degrees F
Product Type
Damper Actuator
Rated Torque
180 in-lb
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP54
Weight
5.6 lb
Maximum Operating Temperature
122 Degrees F
NEMA Rating
2
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
For Shaft Shape
Round
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24 to 125V DC, 24 to 240V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.