Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # LF24-MFT

  • Zoro # G0282180


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2.5W
Mounting Type
Direct Mount
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Spring Return
Spring Return
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF24-MFT
Zoro #
G0282180
UPC #
-
Country of Origin
United States

Dimensions

Height
7 43/64 in
Width
3 55/64 in
Depth
3 15/64 in
Overall Height
7 5/8 in
Overall Depth
3 1/4 in
For Shaft Diameter
1 in
Overall Width
3 7/8 in

Details

Power Rating
2.5W
Mounting Type
Direct Mount
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Spring Return
Spring Return
Voltage
24V AC/DC
Stroke Deg.
0 to 95
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Timing
150 sec
Torque
35 in-lb
Includes
Mounting Hardware
Signal Type
Multi-Functional Technology (MFT)
Motor Direction
CW or CCW
Item
Actuator
Input Voltage
24V AC/DC
Electrical Connection Type
Hardwired
Housing Material
Steel
Maximum Operating Temperature
122 Degrees F
Time to Close
150 sec
Weight
3.3 lb
For Shaft Shape
Round
Compatible Building Automation Protocols
BACnet MS/TP, LonWorks, Modbus
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
35 in-lb
Power Consumption
5 VA
NEMA Rating
2
Stroke Degree
95 Degrees
Valve Application
Damper
Product Type
Damper Actuator
Housing Material Finish
Galvanized
Number of Auxiliary Switches
0
Minimum Operating Temperature
-22 Degrees F
Shaft Rotation
CW/CCW
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Multi-Functional Technology (MFT), Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.