Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # LF24-S

  • Zoro # G0282171


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Signal Type
On/Off
Depth
3 15/64 in
Switch Type
SPDT
Motor Direction
CW or CCW
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF24-S
Zoro #
G0282171
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 15/64 in
Width
3 55/64 in
Height
7 43/64 in
For Shaft Diameter
1 in
Overall Width
3 7/8 in
Overall Height
7 5/8 in
Overall Depth
3 1/4 in

Details

Signal Type
On/Off
Switch Type
SPDT
Motor Direction
CW or CCW
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Mounting Type
Direct Mount
Spring Return
Spring Return
Power Rating
5W
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Voltage
24V AC/DC
Stroke Deg.
0 to 95
Includes
Mounting Hardware
Timing
75 sec
Torque
35 in-lb
Item
Actuator
Input Voltage
24V AC/DC
For Shaft Shape
Round
IP Rating
IP54
Rated Torque
35 in-lb
Minimum Operating Temperature
-22 Degrees F
Product Type
Damper Actuator
Housing Material Finish
Galvanized
Housing Material
Steel
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
Number of Auxiliary Switches
1
NEMA Rating
2
Stroke Degree
95 Degrees
For Use With Building Automation Systems
Building Automation System Compatible
Contact Form
SPDT
Valve Application
Damper
Power Consumption
7 VA
Weight
3.4 lb
Maximum Operating Temperature
122 Degrees F
Time to Close
75 sec
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.