Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # LF24-SR

  • Zoro # G0282165


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Power Rating
2.5W
Includes
Mounting Hardware
Spring Return
Spring Return
Timing
150 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF24-SR
Zoro #
G0282165
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 15/64 in
Width
3 55/64 in
Height
7 43/64 in
Overall Height
7 5/8 in
For Shaft Diameter
1 in
Overall Width
3 7/8 in
Overall Depth
3 1/4 in

Details

Mounting Type
Direct Mount
Power Rating
2.5W
Includes
Mounting Hardware
Spring Return
Spring Return
Timing
150 sec
Stroke Deg.
0 to 95
Motor Direction
CW or CCW
Signal Type
Proportional
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Item
Actuator
Voltage
24V AC/DC
Torque
35 in-lb
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Input Voltage
24V AC/DC
Minimum Operating Temperature
-22 Degrees F
Weight
3.4 lb
For Shaft Shape
Round
Time to Close
150 sec
Housing Material Finish
Galvanized
Valve Application
Damper
Rated Torque
35 in-lb
Electrical Connection Type
Hardwired
Housing Material
Steel
Number of Auxiliary Switches
0
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Operating Temperature
122 Degrees F
Shaft Rotation
CW/CCW
NEMA Rating
2
Product Type
Damper Actuator
Power Consumption
5 VA
Stroke Degree
95 Degrees
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.