Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # NFB24-SR

  • Zoro # G0282101


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3.5W
Timing
95 sec
Includes
Mounting Hardware
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
Stroke Deg.
0 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFB24-SR
Zoro #
G0282101
UPC #
-
Country of Origin
United States

Dimensions

Height
9 11/16 in
Width
3 5/32 in
Depth
3 27/64 in
Overall Height
9 3/4 in
Overall Depth
3 3/8 in
Overall Width
3 1/8 in
For Shaft Diameter
1 in

Details

Power Rating
3.5W
Timing
95 sec
Includes
Mounting Hardware
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
Stroke Deg.
0 to 95
Item
Actuator
Torque
90 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Voltage
24V AC/DC
Spring Return
Spring Return
Motor Direction
CW or CCW
Signal Type
Proportional
Input Voltage
24V AC/DC
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-22 Degrees F
NEMA Rating
2
Housing Material
Steel
Number of Auxiliary Switches
0
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material Finish
Galvanized
For Shaft Shape
Round
Valve Application
Damper
Weight
4.9 lb
Power Consumption
6 VA
Rated Torque
90 in-lb
Shaft Rotation
CW/CCW
Time to Close
95 sec
Product Type
Damper Actuator
IP Rating
IP54
Stroke Degree
90 Degrees
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 95 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.