Valve Assembly
Mfr # B210B+TR24-SR-T
Zoro # G916048032
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
EPDM
Close-Off Pressure
200 psi
Body Pattern
Two-Way
Stem Material
Brass
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B210B+TR24-SR-T
Zoro #
G916048032
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2 5/8 in
Overall Height
4 13/16 in
Overall Length
3 11/16 in
Port Connection Size
1/2 in
Description
Valve Assembly, Actuator Input Voltage 24V AC/DC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 1.2, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.