Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Assembly

  • Mfr # B213B+TR24-SR

  • Zoro # G216047933


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Product Type
Characterized Control Valve
Includes Actuator
Actuator Included
Actuator Return Action
Non-Spring Return
Overall Height
5 3/16 in
Manufacturer Series
B2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B213B+TR24-SR
Zoro #
G216047933
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/16 in
Overall Length
3 11/16 in
Overall Depth
2 5/8 in
Port Connection Size
1/2 in

Details

Item
Valve Assembly
Product Type
Characterized Control Valve
Includes Actuator
Actuator Included
Actuator Return Action
Non-Spring Return
Manufacturer Series
B2
Port Connection Gender
Female
Allowable Pressure - Maximum
600 psi
Application
Heating or Cooling Coils
Close-Off Pressure
200 psi
Stem Material
Brass
Trim Material
Brass
Operating Temperature - Maximum
122 Degrees F
Disk Material
Tefzel(R)
Operating Temperature - Minimum
-22 Degrees F
Ball Material
Brass
For Media
Water, Water-Glycol Solution to 60%
Installation Orientation
Vertical
Gasket Material
EPDM
Flow Characteristic
Equal Percentage
Body Pattern
Two-Way
Coefficient of Volume (Cv)
4.7
Actuator Input Voltage
24V AC/DC
Actuator Type
Electric
Includes Characterizing Disk
Disk Included
Actuator Control Signal
Proportional
Seat Material
PTFE
Port Connection Type
NPT
Leakage Rate
0 %
Body Material
Brass

Description

Valve Assembly, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC/DC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 4.7, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.