Zoro Homepage

Valve Assembly

  • Mfr # B238+AFRB24-SR

  • Zoro # G316047925


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Actuator Input Voltage
24V AC/DC
Overall Height
9 in
Product Type
Characterized Control Valve
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B238+AFRB24-SR
Zoro #
G316047925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
10 13/16 in
Port Connection Size
1 1/2 in
Overall Depth
4 in

Description

Valve Assembly, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC/DC, Actuator Return Action Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 400 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 19, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.