Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Assembly

  • Mfr # B309B+TR24-SR

  • Zoro # G016047898


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
0.8
Port Connection Type
NPT
Disk Material
Tefzel(R)
Operating Temperature - Maximum
122 Degrees F
Installation Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B309B+TR24-SR
Zoro #
G016047898
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
4 13/16 in
Overall Length
3 11/16 in
Overall Depth
2 1/2 in
Port Connection Size
1/2 in

Details

Item
Valve Assembly
Coefficient of Volume (Cv)
0.8
Port Connection Type
NPT
Disk Material
Tefzel(R)
Operating Temperature - Maximum
122 Degrees F
Installation Orientation
Vertical
Operating Temperature - Minimum
-22 Degrees F
Leakage Rate
2 %
Trim Material
Brass
Application
Heating or Cooling Coils
Gasket Material
EPDM
Port Connection Gender
Female
Seat Material
PTFE
Actuator Input Voltage
24V AC/DC
Bypass Port Coefficient of Volume (Cv)
0.8
Allowable Pressure - Maximum
600 psi
Actuator Control Signal
Proportional
Actuator Return Action
Non-Spring Return
Product Type
Characterized Control Valve
Close-Off Pressure
200 psi
Body Pattern
Three-Way
For Media
Water, Water-Glycol Solution to 60%
Body Material
Brass
Stem Material
Brass
Actuator Type
Electric
Includes Actuator
Actuator Included
Valve Style
Diverting/Mixing
Distance Between Inlet and Outlet Port
1 3/16 in
Ball Material
Brass
Flow Characteristic
Equal Percentage, Linear
Manufacturer Series
B3
Includes Characterizing Disk
Disk Included

Description

Valve Assembly, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC/DC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 0.8, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 0.8, Disk Material Tefzel(R), Distance Between Inlet and Outlet Port 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.