Shop BELIMO

Valve Body, Ball

  • Mfr # B211B
  • Zoro # G409236267

product price: 
$
67.29
/ea

Key Features

Operating Temperature - Maximum
250 Degrees F
Allowable Pressure - Maximum
600 psi
Seat Material
PTFE
Operating Temperature - Minimum
0 Degrees F
Includes Characterizing Disk
Disk Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B211B
Zoro #
G409236267
UPC #
-
Country of Origin
Italy
Operating Temperature - Maximum
250 Degrees F
Allowable Pressure - Maximum
600 psi
Seat Material
PTFE
Operating Temperature - Minimum
0 Degrees F
Includes Characterizing Disk
Disk Included
Disk Material
Tefzel(R)
Item
Ball Valve Body
Gasket Material
EPDM
Body Material
Brass
For Media
Water, Water-Glycol Solution to 60%
Trim Material
Brass
Port Connection Gender
Female
Includes Actuator
Actuator Not Included
Manufacturer Series
B2
Coefficient of Volume (Cv)
1.9
Stem Material
Brass
Product Type
Characterized Control Valve
Close-Off Pressure
200 psi
Body Pattern
Two-Way
Leakage Rate
0 %
Flow Characteristic
Equal Percentage
Port Connection Type
NPT
Application
Heating or Cooling Coils
Installation Orientation
Vertical
Ball Material
Brass
Port Types Included
Normally Closed, Normally Open
Bypass Port Coefficient of Volume (Cv)
1.9
Standards
ISO 9001
Compatible Actuator Manufacturer Part Number
TR24-3; TR24-SR; TR24-SR-T US; LRB24-3; LRB24-SR; LRB24-MFT; TFRB24; TFRB24-3; TFRB24-SR; LF24; LF24-3; LF24-SR; LF120

Dimensions

Length
2 3/8 in
Port Connection Size
1/2 in
Overall Length
2 3/8 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 1.9, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 1.9, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.