Shop BELIMO

Valve Body, Ball

  • Mfr # B312B
  • Zoro # G709236196

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Flow Characteristic
Equal Percentage, Linear
Gasket Material
EPDM
Manufacturer Series
B3
Includes Characterizing Disk
Disk Included
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B312B
Zoro #
G709236196
UPC #
-
Country of Origin
Switzerland
Flow Characteristic
Equal Percentage, Linear
Gasket Material
EPDM
Manufacturer Series
B3
Includes Characterizing Disk
Disk Included
Seat Material
PTFE
Leakage Rate
2 %
Ball Material
Brass
Body Material
Brass
Product Type
Characterized Control Valve
Coefficient of Volume (Cv)
3
Item
Ball Valve Body
Valve Style
Diverting, Mixing
Includes Actuator
Actuator Not Included
Body Pattern
Three-Way
Port Connection Type
NPT
Close-Off Pressure
200 psi
Installation Orientation
Vertical
Application
Heating or Cooling Coils
For Media
Water, Water-Glycol Solution to 60%
Trim Material
Brass
Operating Temperature - Minimum
0 Degrees F
Bypass Port Coefficient of Volume (Cv)
3
Allowable Pressure - Maximum
600 psi
Port Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Disk Material
Tefzel(R)
Stem Material
Brass
Port Types Included
Normally Closed, Normally Open
Compatible Actuator Manufacturer Part Number
LRB24-SR; LRB24-SR-T; TR24-SR-T US; LRB24-3
Standards
ISO 9001

Dimensions

Length
2 3/8 in
Port Connection Size
1/2 in
Overall Length
2 3/8 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 3, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 3, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, Linear, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.