Valve Body, Ball

  • Mfr # B313B
  • Zoro # G009236162
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Includes Actuator
Actuator Not Included
Close-Off Pressure
200 psi
Coefficient of Volume (Cv)
4.7
Flow Characteristic
Equal Percentage, Linear
Includes Characterizing Disk
Disk Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B313B
Zoro #
G009236162
UPC #
-
Country of Origin
Italy
Includes Actuator
Actuator Not Included
Close-Off Pressure
200 psi
Coefficient of Volume (Cv)
4.7
Flow Characteristic
Equal Percentage, Linear
Includes Characterizing Disk
Disk Included
Valve Style
Diverting, Mixing
Gasket Material
EPDM
Ball Material
Brass
Seat Material
PTFE
Item
Ball Valve Body
Application
Heating or Cooling Coils
For Media
Water, Water-Glycol Solution to 60%
Allowable Pressure - Maximum
600 psi
Operating Temperature - Minimum
0 Degrees F
Manufacturer Series
B3
Product Type
Characterized Control Valve
Port Connection Gender
Female
Port Connection Type
NPT
Installation Orientation
Vertical
Disk Material
Tefzel(R)
Body Material
Brass
Bypass Port Coefficient of Volume (Cv)
4.7
Stem Material
Brass
Body Pattern
Three-Way
Leakage Rate
2 %
Trim Material
Brass
Operating Temperature - Maximum
250 Degrees F
Port Types Included
Normally Closed, Normally Open
Standards
ISO 9001
Compatible Actuator Manufacturer Part Number
LRB24-3; LRB24-SR; LRB24-MFT; LRB120-3; TR24-3; TR24-SR;TFRB24; TFRB24-3; TFRB24-SR; LF24; LF24-3; LF24-SR; LF120; PRKB24-3; PRKB24-SR

Dimensions

Port Connection Size
1/2 in
Length
2 3/8 in
Overall Length
2 3/8 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 4.7, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, Linear, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews