
Zone Valve 1in 2w On/Off in-lb 24v 20#
Mfr # ZONE225S-80+ZONE24NC
Zoro # G715262011
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Voltage
24V AC
Coefficient of Volume
8
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZONE225S-80+ZONE24NC
Zoro #
G715262011
UPC #
-
Country of Origin
Unknown
Details
Valve Design
2-Way
Voltage
24V AC
Coefficient of Volume
8
Connection Type
Sweat
Description
Zone Valve 1in 2w On/Off in-lb 24v 20# Return 24V On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.