Zone Valve .5in 3w On/Off in-lb 120v 50#

  • Mfr # ZONE315N-25+ZONE120NC-S

  • Zoro # G515261962


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Connection Type
NPT
Voltage
120V AC
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZONE315N-25+ZONE120NC-S
Zoro #
G515261962
UPC #
-
Country of Origin
Unknown

Details

Valve Design
3-Way
Connection Type
NPT
Voltage
120V AC
Coefficient of Volume
2.5

Description

Zone Valve .5in 3w On/Off in-lb 120v 50# Return 120V On/Off SW

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.