Zone Valve
Mfr # Z3075Q-J+CQB24-3
Zoro # G115780283
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Includes Actuator
Actuator Included
Close-Off Pressure
40 psi
Operating Temperature - Minimum
35 Degrees F
Actuator Control Signal
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z3075Q-J+CQB24-3
Zoro #
G115780283
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 1/2 in
Port Connection Size
3/4 in
Overall Depth
3 13/16 in
Overall Width
2 3/8 in
Description
Zone Valve, Actuator Control Signal Floating, Actuator Housing Material Plastic, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC/DC, Allowable Pressure - Maximum 360 psi, Application Fan Coils, VAV Applications, Body Material Brass, Body Pattern Three-Way, Close-Off Pressure 40 psi, Coefficient of Volume (Cv) 4.6, Fluid Temperature - Maximum 212 Degrees F, Fluid Temperature - Minimum 36 Degrees F, For Media Water, Water-Glycol Solution to 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.