Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Belkin 0.5M 40Gbits Black Thunderbolt Cable F2CD084BT0.5MBK

0.5M 40Gbits Black Thunderbolt Cable (Discontinued)

  • Mfr # F2CD084BT0.5MBK
  • Zoro # G310704930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD084BT0.5MBK
Zoro #
G310704930
UPC #
745883739646
Country of Origin
China

Dimensions

Cable Length
1.6 ft

Details

Item
Video/Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Durable
Compatible With
Apple Devices: MacBook Air M2 (2022), MacBook Pro (2016), MacBook Pro 13" M2 (2022), Macbook Pro 15", iMac (2017), iPad Pro (12.9") 3rd Gen, iPad mini 6th Gen
Cable Type
Thunderbolt 3/USB-C
Data Transfer Rate
40 Gbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.