
10Ft Cat6 Snagless Patch Cable, Utp, White Pvc Jacket, 23Awg, 50
Mfr # A3L980-10-WHT-S
Zoro # G0266109
product price: $7.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L980-10-WHT-S
Zoro #
G0266109
UPC #
722868484524
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Fire Rating - Data Cable
CM
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Features
Flame Retardant
Jacket Material
Polyvinyl Chloride
Wire Gauge
24 AWG
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.