Zoro Homepage

1Ft Cat6 Snagless Patch Cable Orange

  • Mfr # A3L980-01-ORG-S

  • Zoro # G0293129


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Jacket Color
Orange
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-01-ORG-S
Zoro #
G0293129
UPC #
722868622513
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Orange
Wire Gauge
24 AWG
Shielded
No
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
Item - Data Cable
Patch Cable
Features
Flame Retardant
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Fire Rating - Data Cable
CM
Category - Data Cable
Category 6
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.