Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Belkin 2/1 Charging Dock with MagSafe WIZ020TTH36

2/1 Charging Dock with MagSafe (Discontinued)

  • Mfr # WIZ020TTH36
  • Zoro # G212493116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIZ020TTH36
Zoro #
G212493116
UPC #
745883864065
Country of Origin
Viet Nam

Details

Color
Black
Compatible With
Apple AirPods (3rd generation) with MagSafe Charging Case, Apple AirPods Pro 2nd genApple Watches: Series 4, Series 5, Series 6, Series 7, Series 8, Series 9Apple iPhones: 15, 15 Pro, 15 Plus, 15 Pro Max, 14, 14 Pro, 14 Plus, 14 Pro Max, 12, 12 mini, 12 Pro, 12 Pro Max, 13, 13 mini, 13 Pro, 13 Pro Max
Features
Charging Capability
Connectivity Technology
Wireless
Wireless Charging Technology
Qi2
Power Source
Power Supply
Device Supported
iPhone, AirPods, Apple Watch
Item
Cradle

Description

2-in-1 Wireless Charging Dock with MagSafe 15W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.