This item is Discontinued.

Belkin 25w Usb C Pd Wall Chargers With 2 Usb C Cables 1m, Black And White, 4PK BU027DQ1M-4PK

25w Usb C Pd Wall Chargers With 2 Usb C Cables 1m, Black And White, 4PK (Discontinued)

  • Mfr # BU027DQ1M-4PK
  • Zoro # G614522346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU027DQ1M-4PK
Zoro #
G614522346
UPC #
745883860913
Country of Origin
Viet Nam

Dimensions

Cable Length
2.17 in
Overall Length
2.17 in
Width
3.99 in

Details

Color
Black,White
Features
Home/Travel Chargers
Material
Plastic

Description

  • Home/Travel Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.