Zoro Homepage

3' CAT6 Snagless Tip Network UTP Cable - Gray

  • Mfr # A3L980B03-S

  • Zoro # G510519709


product price: $11.15
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Standards
EIA/TIA-568 Category 6
Conductor Material
Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980B03-S
Zoro #
G510519709
UPC #
722868402146
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568 Category 6
Conductor Material
Bare Copper
Shielded
No
Number of Conductor Pairs
4
Jacket Material
PVC
Color
Gray
Wire Gauge
24 AWG
Features
Flame Retardant, Molded
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Solid / Stranded
Stranded
Device Supported
Network Device, VoIP Device
Insulation Material
HDPE
Connector Plating
Gold
Cable Listing
CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.