30W USB-C GaN Wall Charger + 3.3ft 24 pin USB-C Cable - White - 3.30 ft Cable - White
- Mfr # WCH001DQ1MWH-B6
- Zoro # G914907898
product price:Â
$
47.85
/ea
Key Features
Color
White
Features
Overcurrent Protection, Foldable Prong, Compact, Overvoltage Protection
Overall Height
1.6 in
Overall Width
1.5 in
Cable Length
3.30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCH001DQ1MWH-B6
- Zoro #
- G914907898
- UPC #
- 745883809141
- Country of Origin
- Viet Nam
- Item
- Power Adapter
- Color
- White
- Features
- Overcurrent Protection, Foldable Prong, Compact, Overvoltage Protection
- Includes
- BoostCharge 30W USB-C GaN Wall Charger + USB-C Cable, 3.3-ft./1m USB-C to USB-C Cable
- Environmentally Friendly
- Yes
- Fast Charging
- Yes
- Device Supported
- USB Type C Device, Smartphone, MacBook, iPad
- USB
- Yes
- USB Type-C
- Yes
- Compatibility
- Apple AirPods Pro 2nd gen, iPhone 14, iPhone 14-Pro, iPhone 14-Plus, iPhone 14 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
- Compatible With
- Apple AirPods Pro 2nd gen, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
Dimensions
- Overall Height
- 1.6 in
- Overall Width
- 1.5 in
- Cable Length
- 3.30 ft
- Length
- 1.6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.