Shop BELKIN
See all product information
Create Account
BoostCharge Magnetic Wireless Power Bank 5K + Stand
- Mfr # BPD004BTWT
- Zoro # G614914097
product price:Â
$
77.15
/ea
Key Features
Color
White
Overall Height
0.6 in
Overall Width
2.6 in
Includes
BoostCharge Magnetic Wireless Power Bank 5K + Stand, 3.3ft / 1m USB-C to USB-C cable
Battery Capacity
5000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPD004BTWT
- Zoro #
- G614914097
- UPC #
- 745883841424
- Country of Origin
- China
Dimensions
- Overall Height
- 0.6 in
- Overall Width
- 2.6 in
Details
- Item
- Power Bank
- Color
- White
- Includes
- BoostCharge Magnetic Wireless Power Bank 5K + Stand, 3.3ft / 1m USB-C to USB-C cable
- Battery Capacity
- 5000 mAh
- Compatibility
- Apple AirPods Pro 2nd geniPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxiPhone 14iPhone 14-ProiPhone 14-PlusiPhone 14 Pro MaxiPhone 12iPhone 12-miniiPhone 12-ProiPhone 12 Pro MaxiPhone 13iPhone 13-miniiPhone 13-ProiPhone 13 Pro Max
- Compatible With
- Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.