
3.5 MM AUDIO + USB-C CHARGE ADAPTER
Mfr # NPA004BTBK
Zoro # G514908059
product price: $44.49
/eaKey Features
Overall Height
0.4 in
Overall Width
1.3 in
Connector Gender on First End
Male
Connector Gender on Second End
Female
Compatibility
Google Devices:G6PixelPixel 2Pixel 2-XLPixel 3Pixel 3-XLSamsung Devices:Galaxy Note20Galaxy Note20 UltraGalaxy Note9Galaxy S10Galaxy S10+Galaxy S10eGalaxy S21 5GGalaxy S21 Ultra 5GGalaxy S21+ 5GGalaxy S22 SeriesGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S6Galaxy S9Galaxy S9+Galaxy Tab Pro 10.1"Galaxy Z Flip 5Galaxy Z Fold 2-5GGalaxy Z Fold 5Google Smartphones:Pixel 6Pixel XLHuawei Smartphones:P20P20 ProLG Smartphones:V30G6P20P20 ProPixel 2-XLPixel 3Pixel 3-XLSony Smartphones:Xperia XZ2Xperia XZ3V30Xperia XZ2Xperia XZ3Apple Devices:iPad (10.9") 10th GeniPad Pro (11.0")iPad Pro (12.9") 4th GeniPad Pro (12.9") 3rd GeniPad mini 6.iPad mini 6th GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPA004BTBK
Zoro #
G514908059
UPC #
745883833818
Country of Origin
Viet Nam
Dimensions
Overall Height
0.4 in
Overall Width
1.3 in
Length
7.7 in
Details
Item
Audio/Data Transfer Cable
Connector Gender on First End
Male
Connector Gender on Second End
Female
Compatibility
Google Devices:G6PixelPixel 2Pixel 2-XLPixel 3Pixel 3-XLSamsung Devices:Galaxy Note20Galaxy Note20 UltraGalaxy Note9Galaxy S10Galaxy S10+Galaxy S10eGalaxy S21 5GGalaxy S21 Ultra 5GGalaxy S21+ 5GGalaxy S22 SeriesGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S6Galaxy S9Galaxy S9+Galaxy Tab Pro 10.1"Galaxy Z Flip 5Galaxy Z Fold 2-5GGalaxy Z Fold 5Google Smartphones:Pixel 6Pixel XLHuawei Smartphones:P20P20 ProLG Smartphones:V30G6P20P20 ProPixel 2-XLPixel 3Pixel 3-XLSony Smartphones:Xperia XZ2Xperia XZ3V30Xperia XZ2Xperia XZ3Apple Devices:iPad (10.9") 10th GeniPad Pro (11.0")iPad Pro (12.9") 4th GeniPad Pro (12.9") 3rd GeniPad mini 6.iPad mini 6th GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro Max
Cable Type
Mini-phone/USB-C
Device Supported
USB Device, iPad Pro, Smartphone, iPhone, Audio Device, Tablet, Notebook, iPad, iPad mini
Features
USB- Power Delivery (USB PD), Charging, Quick Charge, Fast Charging, D/A Converter
Connector Type on First End
USB Type C - Male
Color
Black
Connector Type on Second End
Mini-phone Audio - Female, USB Type C - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.