Shop BELKIN
See all product information
Create Account
5ft. CAT6 Snagless Patch Blue
- Mfr # A3L980-05-BLU-S
- Zoro # G923369922
product price:Â
$
9.99
/ea
Sold in multiples of 17 for
$169.83
Key Features
Cable Length
5 ft
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L980-05-BLU-S
- Zoro #
- G923369922
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- NEC Article and Type
- Plenum
- End 1 Gender
- Male
- Fire Rating - Data Cable
- CM
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.