Zoro Homepage

7Ft Cat6 Patch Cable Blue

  • Mfr # A3L980-07-BLU

  • Zoro # G0292821


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-07-BLU
Zoro #
G0292821
UPC #
722868639313
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride
Features
Molded
Standards
EIA/TIA 568B
Solid / Stranded
Stranded
Conductor Material
Copper
For Use With
Network Device
Connector Plating
Gold
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.