Zoro Homepage

7Ft Cat6 Snagless Patch Cable, Utp, Red Pvc Jacket, 23Awg, 50 Micron,

  • Mfr # A3L980B07-RED-S

  • Zoro # G0274177


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980B07-RED-S
Zoro #
G0274177
UPC #
722868505557
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Width
3.2 in
Height
1.7 in

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Features
Flame Retardant
Standards
EIA/TIA-568 Category 6
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.